Deep groove ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 210 mm |
Width | 52 mm |
Logistics dimensions (L x W x H) | 52x210x210 mm |
---|---|
Logistic Weight | 9600 g |
Inner diameter | 85 mm |
Outer diameter | 210 mm |
Width | 52 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 64..-M |
Material | Steel |
Cage | Brass |
Reference speed | 5300 rpm |
Limit speed | 5600 rpm |
Basic static load, radial - C0r | 136000 N |
Basic dynamic load, radial - Cr | 184000 N |
Usually arrives within 14 working days