Deep Groove Ball Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 260 mm |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x260x260 mm |
---|---|
Logistic Weight | 14780 g |
Inner diameter | 120 mm |
Outer diameter | 260 mm |
Width | 55 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63 |
Material | Bearing steel |
Reference speed | 5600 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 186 N |
Basic dynamic load, radial - Cr | 208 N |
Usually arrives within 14 working days