Deep groove ball bearing SNR 6203HT200ZZ, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
SNR - Specific ball bearings - 6203.HT200ZZ
See technical informationReferences
SNR:6203HT200ZZ
Rubix:204A9447
Manufacturer :6203.HT200ZZ
EAN:3413520512996



Product details : SNR 6203HT200ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, shields on both sides, applications upto 200°C.
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 12 mm |
| Sealing | two metal shields |
| Bearing Clearance | c4 |
| Series | 6200 |
| Cage | steel |
| Reference speed | 18000 rpm |
| Limit speed | 8400 rpm |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9400 N |
| Weight | 0.068 kg |
Show UNSPSC/ECL@SS
£ 13.47 excl. VAT
/ Each
£ 16.16 incl. VAT
- Delivery usually within ( 3 ) days
