Deep groove ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 29 mm |
Sealing | two metal shields |
Series | 63..-c-2z |
Material | sheet steel |
Basic static load, radial - C0r | 47500 N |
Basic dynamic load, radial - Cr | 83000 N |
In stock: Next day delivery