Deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 19 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 62..-C |
Material | Steel |
Reference speed | 9900 rpm |
Limit speed | 12700 rpm |
Basic static load, radial - C0r | 20300 N |
Basic dynamic load, radial - Cr | 33500 N |
Usually arrives within 14 working days