Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x80x80 mm |
---|---|
Logistic Weight | 530 g |
Inner diameter | 25 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 64 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 20000 rpm |
Limit speed | 13000 rpm |
Basic static load, radial - C0r | 19300 N |
Basic dynamic load, radial - Cr | 35800 N |
Usually arrives within 14 working days