Deep Groove Ball Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x225x225 mm |
---|---|
Logistic Weight | 4199,4 g |
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 35 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 6000 rpm |
Limit speed | 3800 rpm |
Basic static load, radial - C0r | 125 N |
Basic dynamic load, radial - Cr | 125 N |
Usually arrives within 14 working days