Deep Groove Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 32 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x32x32 mm |
---|---|
Logistic Weight | 25,6 g |
Inner diameter | 15 mm |
Outer diameter | 32 mm |
Width | 8 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 160 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 50000 rpm |
Limit speed | 32000 rpm |
Basic static load, radial - C0r | 2850 N |
Basic dynamic load, radial - Cr | 5850 N |
Usually arrives within 14 working days