Thin section bearing SKF 61828-2RZ, Outer diameter: 175 mm | Width: 18 mm | Inner diameter: 140 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61828-2RZ
Rubix:105A1231
Manufacturer :41631
EAN:7316577121745

Product details : SKF RADIAL BALL BEARING 61828-2RZ
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x175x175 mm |
|---|---|
| Logistic Weight | 840 g |
| Inner diameter | 140 mm |
| Outer diameter | 175 mm |
| Width | 18 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Reference speed | 7500 rpm |
| Limit speed | 3600 rpm |
Show UNSPSC/ECL@SS
£ 342.52 excl. VAT
/ Each
£ 411.02 incl. VAT
- Delivery usually within ( 3 ) days
