Thin section bearing SKF 61832, Outer diameter: 200 mm | Width: 20 mm | Inner diameter: 160 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61832
Rubix:266A6561
Manufacturer :116935
EAN:7316571414508

Product details : SKF 61832 DEEP GROOVE BALL BEARING
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x200x200 mm |
|---|---|
| Logistic Weight | 1252 g |
| Inner diameter | 160 mm |
| Outer diameter | 200 mm |
| Width | 20 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618 |
| Reference speed | 6300 rpm |
| Limit speed | 4000 rpm |
Show UNSPSC/ECL@SS
£ 381.35 excl. VAT
/ Each
£ 457.62 incl. VAT
- Delivery usually within ( 3 ) days
