NTN - Deep Groove Ball Bearing - 6848JR
Inner diameter | 240 mm |
---|---|
Outer diameter | 300 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 300x300x28 mm |
---|---|
Logistic Weight | 4130 g |
Inner diameter | 240 mm |
Outer diameter | 300 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6800 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 112000 N |
Basic dynamic load, radial - Cr | 85000 N |
Usually arrives within 14 working days