Deep Groove Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 72 mm |
Width | 9 mm |
Logistic Weight | 85 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 72 mm |
Width | 9 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Limit speed | 4700 rpm |
Usually arrives within 14 working days