Deep Groove Ball Bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 380 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x380x380 mm |
---|---|
Logistic Weight | 15460 g |
Inner diameter | 280 mm |
Outer diameter | 380 mm |
Width | 46 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 619 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 3200 rpm |
Limit speed | 2800 rpm |
Usually arrives within 14 working days