Deep Groove Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6300 |
Material | Chrome steel |
Cage | Steel |
Limit speed | 14000 rpm |
Precision | P0 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 15940 N |
Weight | 0.14 kg |
Usually arrives within 14 working days