SKF Deep groove ball bearing 6315 Series
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Logistics dimensions (L x W x H) | 37x160x160 mm |
---|---|
Logistic Weight | 3186,4 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 37 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 6315 |
Material | Bearing steel |
Limit speed | 30000 rpm |
Basic static load, radial - C0r | 76500 N |
Basic dynamic load, radial - Cr | 119000 N |
Usually arrives within 14 working days