Deep Groove Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x62x62 mm |
---|---|
Logistic Weight | 280 g |
Inner diameter | 17 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 64 |
Material | Bearing steel |
Reference speed | 28000 rpm |
Limit speed | 8500 rpm |
Basic static load, radial - C0r | 10800 N |
Basic dynamic load, radial - Cr | 22900 N |
Usually arrives within 14 working days