Deep Groove Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 41 mm |
Logistic Weight | 4232,8 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 180 mm |
Width | 41 mm |
Sealing | One metal shield |
Bearing Clearance | C3 |
Series | 6317 |
Material | Bearing steel |
Usually arrives within 14 working days