Deep Groove Ball Bearing
Inner diameter | 2 mm |
---|---|
Outer diameter | 5 mm |
Width | 2.3 mm |
Logistic Weight | 0,1 g |
---|---|
Inner diameter | 2 mm |
Outer diameter | 5 mm |
Width | 2.3 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 200000 rpm |
Limit speed | 100000 rpm |
Basic static load, radial - C0r | 25 N |
Basic dynamic load, radial - Cr | 94 N |
Usually arrives within 14 working days