Deep groove ball bearing SNR 6211NRZZ, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:6211NRZZ
Rubix:204A9765
EAN:3413520136260



Documents
Product details : SNR 6211NRZZ DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, groove and snap ring on outside diameter, deflectors on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 112x112x24 mm |
|---|---|
| Logistic Weight | 650 g |
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 21 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 7500 rpm |
| Limit speed | 8600 rpm |
| Basic static load, radial - C0r | 29300 N |
| Basic dynamic load, radial - Cr | 42600 N |
| Weight | 0.604 kg |
Show UNSPSC/ECL@SS
£ 33.87 excl. VAT
/ Each
£ 40.64 incl. VAT
- Delivery usually within ( 3 ) days
