Deep Groove Ball Bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x140x140 mm |
---|---|
Logistic Weight | 1495,1 g |
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 26 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 62.. |
Material | Bearing steel |
Cage | Other |
Limit speed | 40000 rpm |
Basic static load, radial - C0r | 55 N |
Basic dynamic load, radial - Cr | 72800 N |
Usually arrives within 14 working days