Deep groove ball bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 28 mm |
Logistic Weight | 1910 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | C4 |
Series | 62 |
Reference speed | 5300 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 64000 N |
Basic dynamic load, radial - Cr | 89000 N |
Usually arrives within 14 working days