Deep Groove Ball Bearing
Inner diameter | 4 mm |
---|---|
Outer diameter | 16 mm |
Width | 5 mm |
Logistic Weight | 5,3 g |
---|---|
Inner diameter | 4 mm |
Outer diameter | 16 mm |
Width | 5 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | w |
Material | stainless steel |
Cage | steel |
Reference speed | 100000 rpm |
Limit speed | 50000 rpm |
Basic static load, radial - C0r | 265 N |
Basic dynamic load, radial - Cr | 761 N |
Usually arrives within 14 working days