Deep Groove Ball Bearing
Inner diameter | 12.7 mm |
---|---|
Outer diameter | 33.338 mm |
Width | 9.525 mm |
Logistics dimensions (L x W x H) | 9,52x33,34x33,34 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 12.7 mm |
Outer diameter | 33.338 mm |
Width | 9.525 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | RLS |
Material | Bearing Steel (Bearing) |
Cage | Steel |
Reference speed | 45000 rpm |
Limit speed | 26000 rpm |
Basic static load, radial - C0r | 3100 N |
Basic dynamic load, radial - Cr | 7280 N |
Weight | 0.041 kg |
Usually arrives within 14 working days