SNR - Specific ball bearings - 6009.FT150
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6000 |
Cage | Steel |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 15100 N |
Basic dynamic load, radial - Cr | 20500 N |
Weight | 0.243 kg |
Usually arrives within 14 working days