Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 125,8 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 30000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 7650 N |
Basic dynamic load, radial - Cr | 11700 N |
Usually arrives within 14 working days