Deep groove ball bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 50 mm |
Logistics dimensions (L x W x H) | 50x240x240 mm |
---|---|
Logistic Weight | 11720 g |
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 50 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 63..-M |
Cage | Brass |
Reference speed | 4150 rpm |
Limit speed | 4950 rpm |
Basic static load, radial - C0r | 165000 N |
Basic dynamic load, radial - Cr | 201000 N |
Usually arrives within 14 working days