SKF Deep groove ball bearing 6304 Series
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x52x52 mm |
---|---|
Logistic Weight | 139 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 15 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6304 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 120 rpm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 16800 N |
Usually arrives within 14 working days