Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6311-C-M 0890299500000 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing FAG 6311-C-M, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing FAG
References
fag:
6311-C-M
rubix:
244A4138
ean:
4054369499377
Technical specifications
Inner diameter
55
mm
Outer diameter
120
mm
Width
29
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 6311-C-M 0890299500000 DEEP GROOVE BALL BEARINGS
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
120
mm
Width
29
mm
Sealing
Open
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
120.75
excl. VAT
/
Each
£
144.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6012 NR, Outer diameter: 95 mm | Width: 18 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK 6218DDU, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing NTN 6314LLUC3/5K, Outer diameter: 150 mm | Width: 35 mm | Inner diameter: 70 mm
Deep groove ball bearing SNR 6217.ZZC3, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing NSK 6308DDUNR, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6219LLUC3/5K, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing SKF 6212/C4, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing NTN 6017Z, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing NTN 6217NR, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
Deep groove ball bearing FAG S6204-2Z-HLC, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6209-2Z/VA228, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6214C4, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 16012, Outer diameter: 95 mm | Width: 11 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR 6022.C3, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearing NSK E15, Outer diameter: 35 mm | Width: 8 mm | Inner diameter: 15 mm