Deep groove ball bearing NTN 6211ZNR, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm

NTN - Deep Groove Ball Bearing - 6211ZNR

See technical informationSee documents

References

NTN:6211ZNR
Rubix:204A9769
EAN:4547359367676
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Documents

Product details : NTN 6211ZNR DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, shield on one side

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x100x21 mm
Logistic Weight624 g
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Sealingone metal shield
Bearing Clearancecn
Series6200
Materialsteel
Cagesteel
Basic static load, radial - C0r29200 N
Basic dynamic load, radial - Cr48000 N
Weight0.601 kg
£ 29.57 excl. VAT
/ Each
£ 35.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories