Deep groove ball bearing SNR 6224, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
SNR - Deep Groove Ball Bearing - 6224
See technical informationReferences
SNR:6224
Rubix:204A9984
EAN:3413520514549



Product details : SNR 6224 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x40 mm |
|---|---|
| Logistic Weight | 5600 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 4200 rpm |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 132000 N |
| Basic dynamic load, radial - Cr | 155000 N |
| Weight | 5.85 kg |
Show UNSPSC/ECL@SS
£ 158.08 excl. VAT
/ Each
£ 189.70 incl. VAT
- Delivery usually within ( 3 ) days
