Deep Groove Ball Bearing
Inner diameter | 5 mm |
---|---|
Outer diameter | 11 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 5x11x11 mm |
---|---|
Logistic Weight | 2,2 g |
Inner diameter | 5 mm |
Outer diameter | 11 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Reference speed | 120000 rpm |
Limit speed | 60000 rpm |
Basic static load, radial - C0r | 143 N |
Basic dynamic load, radial - Cr | 403 N |
Usually arrives within 14 working days