Deep groove ball bearing NTN 6911ZZ/5K, Outer diameter: 80 mm | Width: 13 mm | Inner diameter: 55 mm
NTN - Deep Groove Ball Bearing - 6911ZZ/5K
See technical informationSee documentsReferences
NTN:6911ZZ/5K
Rubix:205A0908
EAN:4547359006926



Documents
Product details : NTN 6911ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x13 mm |
|---|---|
| Logistic Weight | 195 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 13300 N |
| Basic dynamic load, radial - Cr | 17700 N |
Show UNSPSC/ECL@SS
£ 32.97 excl. VAT
/ Each
£ 39.56 incl. VAT
- Delivery usually within ( 3 ) days
