Deep groove ball bearing SNR 6309NREE, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR
See technical informationSee documentsReferences
SNR:6309NREE
Rubix:103A8398
EAN:3413520149703



Documents
Product details : SNR 6309NREE DEEP GROOVE BALL BEARING
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 113x33x113 mm |
|---|---|
| Logistic Weight | 870 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6300 |
| Cage | steel |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 31700 N |
| Basic dynamic load, radial - Cr | 52800 N |
| Weight | 0.87 kg |
Show UNSPSC/ECL@SS
£ 33.89 excl. VAT
/ Each
£ 40.67 incl. VAT
- Delivery usually within ( 3 ) days
