Deep Groove Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x30x30 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | W |
Material | Stainless steel |
Cage | Steel |
Limit speed | 14000 rpm |
In stock: Next day delivery