Deep groove ball bearing SKF 6008-2RS1/W64, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm


Deep Groove Ball Bearing

References
skf:6008-2RS1/W64
rubix:102A4996
manufacturer :40687
ean:07316570616729
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : SKF RADIAL BALL BEARING 6008-2RS1/W64


Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.

Strengths

•Integral sealing prolongs bearing service life|•Simple, versatile and robust design|•Low friction and high-speed capability|•Accommodate radial and axial loads in both directions|•Require little maintenance

Technical specifications


Attributes
Logistics dimensions (L x W x H)15x68x68 mm
Logistic Weight195 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
SealingTwo rubber seals
Bearing ClearanceCN
Series6008
MaterialBearing steel
Limit speed5500 rpm
Show UNSPSC/ECL@SS
£ 82.33 excl. VAT
/ Each
£ 98.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories