Deep groove ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 16x75x75 mm |
---|---|
Logistic Weight | 232 g |
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 60..-2Z |
Material | Steel |
Reference speed | 9700 rpm |
Limit speed | 11200 rpm |
Basic static load, radial - C0r | 14400 N |
Basic dynamic load, radial - Cr | 21200 N |
In stock: Next day delivery