Deep groove ball bearing NTN 6922LLU/2AS, Outer diameter: 150 mm | Width: 20 mm | Inner diameter: 110 mm
NTN - Deep Groove Ball Bearing - 6922LLU/2AS
See technical informationSee documentsReferences
NTN:6922LLU/2AS
Rubix:205A0947
EAN:4547359423341



Documents
Product details : NTN 6922LLU/2AS DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x20 mm |
|---|---|
| Logistic Weight | 920 g |
| Inner diameter | 110 mm |
| Outer diameter | 150 mm |
| Width | 20 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6900 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 44500 N |
| Basic dynamic load, radial - Cr | 48500 N |
Show UNSPSC/ECL@SS
£ 135.38 excl. VAT
/ Each
£ 162.46 incl. VAT
- Delivery usually within ( 3 ) days
