Deep Groove Ball Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 80 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x80x80 mm |
---|---|
Logistic Weight | 250 g |
Inner diameter | 50 mm |
Outer diameter | 80 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 6010 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 22900 N |
Usually arrives within 14 working days