SKF Deep groove ball bearing 6303 Series
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 13 mm |
Logistic Weight | 79,2 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 13 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 6302 |
Material | Bearing steel |
Limit speed | 10500 rpm |
Usually arrives within 14 working days