Deep Groove Ball Bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 65 mm |
Logistics dimensions (L x W x H) | 65x400x400 mm |
---|---|
Logistic Weight | 29300 g |
Inner diameter | 260 mm |
Outer diameter | 400 mm |
Width | 65 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60 |
Material | Bearing steel |
Reference speed | 3200 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 375 N |
Basic dynamic load, radial - Cr | 291 N |
Usually arrives within 14 working days