Deep groove ball bearing NTN 6209U1, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm

NTN - Deep Groove Ball Bearing - 6209U1

See technical informationSee documents

References

NTN:6209U1
Rubix:204A9668
EAN:4547359004755
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Documents

Product details : NTN 6209CM DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, open

Technical specifications


Attributes
Logistics dimensions (L x W x H)85x85x19 mm
Logistic Weight398 g
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Sealingopen
Bearing Clearancecm
Series6200
Cagesteel
Basic static load, radial - C0r20400 N
Basic dynamic load, radial - Cr36000 N
Weight0.053 kg
£ 9.06 excl. VAT
/ Each
£ 10.87 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories