Deep Groove Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Packaged dimensions (D x W x H) | 83,9978x83,9978x25,9842 mm |
---|---|
Package weight | 418,2 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Material | Steel |
Usually arrives within 14 working days