Deep groove ball bearing NTN 6304NRC3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
NTN - Deep Groove Ball Bearing - 6304NRC3
See technical informationSee documentsReferences
NTN:6304NRC3
Rubix:205A0198
EAN:4547359574135



Documents
Product details : NTN 6304NRC3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, snap ring & groove on outer diameter, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x52x15 mm |
|---|---|
| Logistic Weight | 156 g |
| Inner diameter | 20 mm |
| Outer diameter | 52 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 7900 N |
| Basic dynamic load, radial - Cr | 17600 N |
| Weight | 1.73 kg |
Show UNSPSC/ECL@SS
£ 11.60 excl. VAT
/ Each
£ 13.92 incl. VAT
- Delivery usually within ( 3 ) days
