Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 16005-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 16005/C3, Outer diameter: 47 mm | Width: 8 mm | Inner diameter: 25 mm
Deep groove ball bearing Timken
References
timken:
16005/C3
rubix:
100A4274
ean:
0053893719726
Technical specifications
Inner diameter
25
mm
Outer diameter
47
mm
Width
8
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 16005-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
47
mm
Width
8
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.30
excl. VAT
/
Each
£
8.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6018-2RS1/C3, Outer diameter: 140 mm | Width: 24 mm | Inner diameter: 90 mm
Deep groove ball bearing NTN 6309LLBNR/2AS, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6310.ZZ, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG 6204-C-2HRS-C3>V, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing Timken 6206-RS/C3, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 61818-2RZ-Y, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 90 mm
Deep groove ball bearing FAG 6013, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing NTN 6211LLBCM/5K, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6305LLBC3/5K, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6306LLU/5K, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6212-Z, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing NSK 6003L11-H-20DDU, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6205-2Z, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 6203-2RSH, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6002-C-2HRS-C3>V, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm