NTN - Deep Groove Ball Bearing - 6900
Inner diameter | 220 mm |
---|---|
Outer diameter | 300 mm |
Width | 38 mm |
Logistics dimensions (L x W x H) | 300x300x38 mm |
---|---|
Logistic Weight | 7860 g |
Inner diameter | 220 mm |
Outer diameter | 300 mm |
Width | 38 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6900 |
Material | Steel |
Basic static load, radial - C0r | 180000 N |
Basic dynamic load, radial - Cr | 178000 N |
Usually arrives within 14 working days