Deep groove ball bearing SNR 63008EE, Outer diameter: 68 mm | Width: 21 mm | Inner diameter: 40 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:63008EE
Rubix:205A0115
EAN:3413520473433



Documents
Product details : SNR 63008EE DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x29 mm |
|---|---|
| Logistic Weight | 264 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 63000 |
| Cage | steel |
| Limit speed | 5900 rpm |
| Basic static load, radial - C0r | 11500 N |
| Basic dynamic load, radial - Cr | 16400 N |
| Weight | 0.262 kg |
Show UNSPSC/ECL@SS
£ 18.13 excl. VAT
/ Each
£ 21.76 incl. VAT
- Delivery usually within ( 3 ) days
