Deep Groove Ball Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 230 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x230x230 mm |
---|---|
Logistic Weight | 5760,4 g |
Inner diameter | 130 mm |
Outer diameter | 230 mm |
Width | 40 mm |
Sealing | open |
Bearing Clearance | c4 |
Series | 62 |
Material | bearing steel |
Cage | steel |
Reference speed | 5600 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 132 N |
Basic dynamic load, radial - Cr | 156 N |
Usually arrives within 14 working days