Deep groove ball bearing FAG 6232-M-J20AA-C3, Outer diameter: 290 mm | Width: 48 mm | Inner diameter: 160 mm
62..
See technical informationReferences
FAG:6232-M-J20AA-C3
Rubix:274A6933
Manufacturer :0691070090030
EAN:4012802599442

Product details : FAG 6232-M-J20AA-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-M-J20AA, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 14700 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62.. |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 1,331.87 excl. VAT
/ Each
£ 1,598.24 incl. VAT
- Usually arrives within 14 working days
