Deep groove ball bearing SKF W 61903-2Z, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:W 61903-2Z
Rubix:103A3344
Manufacturer :29806
EAN:7316571014807

Product details : SKF RADIAL BALL BEARING W 61903-2Z
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
This SKF deep groove ball bearing features a stainless steel cage and two metal shields, which provide effective protection against contaminants, ensuring optimal performance in many high-speed applications, including corrosive or humid environments.
Features:
This SKF bearing is equipped with a stainless steel cage, which provides high corrosion resistance, making it ideal for humid environments or those exposed to chemicals. It also features two steel sheet end shields, offering enhanced sealing against contaminants. This bearing is designed to handle moderate radial loads as well as light axial loads in both directions. Its standard radial clearance maintains low friction, enabling smooth operation at high speeds and optimal efficiency.
Maintenance:
This deep-groove ball bearing is pre-lubricated for life with high-quality grease, eliminating the need for relubrication and reducing maintenance costs. Metal shields on both sides provide effective protection against medium-sized contaminants and prevent lubricant loss. To ensure optimal service life, it is recommended to inspect the bearing regularly, paying particular attention to noise, temperature, and overall condition.
Sealing:
The two steel sheet metal flanges feature a narrow gap between the bearing’s internal components, forming an effective mechanical barrier against debris and preventing the intrusion of contaminants. By limiting lubricant loss, these flanges contribute to the bearing’s long-term performance.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key Features:
- Corrosion-resistant stainless steel cage;
- Metal flanges on both sides, providing effective protection against contaminants while preventing lubricant loss;
- Capable of withstanding radial and axial loads in both directions;
- Suitable for high-speed applications while maintaining low friction and noise levels.
Applications:
Thanks to its double flanges and stainless steel cage, this bearing is specifically designed to withstand corrosive or humid environments, such as those found in the food, pharmaceutical, chemical, or marine industries. It is commonly used in food processing equipment, withstanding frequent exposure to water and other liquids. In the chemical industry, it offers excellent resistance to aggressive chemicals. In marine environments, it effectively withstands saline conditions, ensuring protection against corrosion. In the pharmaceutical sector and for medical devices, this bearing guarantees high standards of hygiene and long-term reliability, even in the presence of moisture and under strict operating conditions.
Features:
This SKF bearing is equipped with a stainless steel cage, which provides high corrosion resistance, making it ideal for humid environments or those exposed to chemicals. It also features two steel sheet end shields, offering enhanced sealing against contaminants. This bearing is designed to handle moderate radial loads as well as light axial loads in both directions. Its standard radial clearance maintains low friction, enabling smooth operation at high speeds and optimal efficiency.
Maintenance:
This deep-groove ball bearing is pre-lubricated for life with high-quality grease, eliminating the need for relubrication and reducing maintenance costs. Metal shields on both sides provide effective protection against medium-sized contaminants and prevent lubricant loss. To ensure optimal service life, it is recommended to inspect the bearing regularly, paying particular attention to noise, temperature, and overall condition.
Sealing:
The two steel sheet metal flanges feature a narrow gap between the bearing’s internal components, forming an effective mechanical barrier against debris and preventing the intrusion of contaminants. By limiting lubricant loss, these flanges contribute to the bearing’s long-term performance.
Brand Information:
SKF, founded in 1907, is a major player in the field of solutions for rotating equipment. Specializing in bearings, seals, and lubrication systems, the Swedish brand is recognized for its technical expertise and innovations that meet the diverse needs of industrial sectors such as automotive, aerospace, energy, and food processing.
Key Features:
- Corrosion-resistant stainless steel cage;
- Metal flanges on both sides, providing effective protection against contaminants while preventing lubricant loss;
- Capable of withstanding radial and axial loads in both directions;
- Suitable for high-speed applications while maintaining low friction and noise levels.
Applications:
Thanks to its double flanges and stainless steel cage, this bearing is specifically designed to withstand corrosive or humid environments, such as those found in the food, pharmaceutical, chemical, or marine industries. It is commonly used in food processing equipment, withstanding frequent exposure to water and other liquids. In the chemical industry, it offers excellent resistance to aggressive chemicals. In marine environments, it effectively withstands saline conditions, ensuring protection against corrosion. In the pharmaceutical sector and for medical devices, this bearing guarantees high standards of hygiene and long-term reliability, even in the presence of moisture and under strict operating conditions.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x30x30 mm |
|---|---|
| Logistic Weight | 16,2 g |
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 7 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Series | w |
| Material | stainless steel |
| Cage | steel |
| Reference speed | 50000 rpm |
| Limit speed | 24000 rpm |
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
- Delivery usually within ( 3 ) days
