NTN - Deep Groove Ball Bearing - 6215LLBC3/5K
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 130x130x25 mm |
---|---|
Logistic Weight | 1180 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 6200 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 73500 N |
Weight | 0.99 kg |
Usually arrives within 14 working days